verso mobile storage bench (mpx) with 3 drw cab / 3 drw cab / 3 drw cab WxDxH: 2000x600x830mm RAL 7035/7016
Height | 830 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Number of drawers | 9 |
Model | 16923233 |
Usually arrives within 14 working days