BOTT 41002052.77V CUBIO STORAGE BENCH (MPX)


Cubio

References
bott:41002052.77V
rubix:272A1634
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002052.77V CUBIO STORAGE BENCH (MPX)


Cubio storage bench with 1 drawer-door cabinet / open cupboard / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers2
Show UNSPSC/ECL@SS
£ 1,467.54 excl. VAT
/ Each
£ 1,761.05 incl. VAT
  • Usually arrives within 14 working days