Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT CUBIO WORKSTAND 1598 WITH MPX WORKTOP 41004001.16V
BOTT CUBIO WORKSTAND 1598 WITH MPX WORKTOP 41004001.16V
cubio framework bench (mpx) WxDxH: 1500x900x840mm RAL 7035
References
bott:
41004001.16V
rubix:
2599123
Technical specifications
Height
840
mm
Width
1500
mm
Depth
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT CUBIO WORKSTAND 1598 WITH MPX WORKTOP 41004001.16V
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x900x840mm.
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
900
mm
Model
41004001
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
506.62
excl. VAT
/
Each
£
607.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SST900BKIT7B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSST
BOTT VERSO 1500 X 700 X 930 PEDESTAL BENCH MPLEX 16921905.11
BOTT 41002019.19V CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP
BOTT 41002088.24V CUBIO KWR-778-1.3 MOBILE STORAGE BENCH
BOTT BENCH 5 DRAWER LINO 2000 X 750 X 840MM 41003231.11V
BOTT BENCH 6 DRAWER MULTIPLEX 2000 X 750 X 840MM 41003235.11V
BOTT 16923023.11 VERSO 1750X600 STATIC STORAGE BENCH Z
BOTT 41002127.24V CUBIO KWR-2078-1.4 MOBILE STORAGE BENCH
BOTT 16923023.19 HGHT ADJ WBENCH 1750X600X830 - 930& MPX WORKTOP
SPARTEX SJ841590BKXX HEAVY DUTY WORKBENCH 840X1500X900 DARK GREY
BOTT 41002093.77V CUBIO MOBILE STORAGE BENCH (LINO)
SPARTEX SA791260PLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X600- LAMINATE
SPARTEX SJ841875BX8C 60MM REAR SUPPORTPOST LOUVRE PANEL&LAMINATE UPPER
BOTT 16921905.16PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBD
SPARTEX SQ8490608LXX SQ TUBE WORKBENCH 840.900.600 L/Grey