Klingspor
Filter Options
Categories
machining, cutting & drilling (2777)
tools & metrology (52)
protection, safety & hygiene (15)
maintenance & repairs (15)
1Brand
klingspor
(2859)
627 Product(s) with 2,859 variant(s):
KLINGSPOR 322759 SMT759 GLAP DISC 100 X 16 MM GRIT 40 CONVEX
- klingspor:322759
- rubix:257A0201
- ean:4014855207930
- In stock: Next day delivery
- Diameter:100 mm
- Reaming diameter:16 mm
£ 2.82 excl. VAT
/ Each
KLINGSPOR 6578 A 24 R SUPRA GRINDING DISC 100 X 6 X 16 SINGLE
- klingspor:6578
- rubix:45011753
- ean:4014855010462
- In stock: Next day delivery
- Diameter:100 mm
- Reaming diameter:16 mm
- Thickness:6 mm
£ 2.20 excl. VAT
/ Each
KLINGSPOR 224084 STEEL METAL DISCS 230 X 1.9MM A46-T2
- klingspor:224084
- rubix:80039616
- ean:4014855048953
- In stock: Next day delivery
- Diameter:230 mm
- Reaming diameter:22.23 mm
- Thickness:1.9 mm
£ 3.44 excl. VAT
/ Each
KLINGSPOR 258934 NCS 600 FINISHING MOP A150F 50X30X6
- klingspor:258934
- rubix:88874703
- ean:4014855090143
- In stock: Next day delivery
- Grain:150
- Outer diameter:50 mm
- Length:30 mm
£ 11.78 excl. VAT
/ Each
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
- klingspor:3774
- rubix:80125546
- ean:4014855014293
- In stock: Next day delivery
- Length:50000 mm
- Width:25 mm
£ 29.33 excl. VAT
/ Each
KLINGSPOR 202400 A60TZ SLITTING DISC
- klingspor:202400
- rubix:220A8565
- ean:4014855029716
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 1.69 excl. VAT
/ Each
KLINGSPOR 230X280MMABRASHEETS 2051 PK50
- klingspor:2051
- rubix:120A7558
- ean:4014855018123
- In stock: Next day delivery
- Length:230 mm
- Width:280 mm
- Grain:180
£ 18.83 excl. VAT
/ Each
KLINGSPOR 61299 KM613 FLAP WHEEL 50 X 30 X 6MM 60 GRIT
- klingspor:61299
- rubix:80020680
- In stock: Next day delivery
- Grain:60
- Outer diameter:50 mm
- Length:30 mm
£ 5.67 excl. VAT
/ Each
KLINGSPOR 4483 100X610 ABRASIVE CLOTH BELT P120 GRIT LS 309 XH PK 10
- klingspor:4483
- rubix:80349168
- ean:4014855016907
- In stock: Next day delivery
- Length:100 mm
- Width:610 mm
- Grain:120
£ 16.83 excl. VAT
/ Each
KLINGSPOR 358311 BR600 KNOTTED WIRE BRUSH 115X14X22.23MM 0.5 STEEL
- klingspor:358311
- rubix:228A8816
- In stock: Next day delivery
- Wire:steel
- Brush diameter:115 mm
- Use:heavy brushing and deburring work
£ 9.51 excl. VAT
/ Each
KLINGSPOR 358360 ROTARY WIRE BRUSH 60X14X6MM 0.3 SSTEEL BRS 600 W
- klingspor:358360
- rubix:228A8849
- ean:4014855450671
- In stock: Next day delivery
- Rod diameter:6 mm
- Brush diameter:60 mm
£ 6.76 excl. VAT
/ Each
KLINGSPOR 355379 EDGE CUTTING DISC 125 X 1.2 X 22.23 MM FLAT
- klingspor:355379
- rubix:228A1199
- ean:5907560222185
- In stock: Next day delivery
- Diameter:125 mm
- Thickness:1.2 mm
- Abrasive Material:aluminium oxide
£ 1.59 excl. VAT
/ Each
KLINGSPOR 188465 A24EX GRINDING DISC, 115 X 6 X 22.23 MM
- klingspor:188465
- rubix:88419724
- ean:4014855026524
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:6 mm
- Abrasive Material:aluminium oxide
£ 1.99 excl. VAT
/ Each
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684
- klingspor:307684
- rubix:2008918
- In stock: Next day delivery
- Length:10 mm
- Width:115 mm
£ 5.88 excl. VAT
/ Each
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
- klingspor:307683
- rubix:2008917
- In stock: Next day delivery
- Length:10 mm
- Width:115 mm
£ 6.11 excl. VAT
/ Each
KLINGSPOR 13802 ABRASIVE BLOCK 120 GRIT MEDIUM
- klingspor:13802
- rubix:231A8143
- ean:4014855024414
- In stock: Next day delivery
- Type:flexible abrasive
£ 3.86 excl. VAT
/ Each
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685
- klingspor:307685
- rubix:2008919
- In stock: Next day delivery
- Length:10000 mm
- Width:115 mm
£ 5.45 excl. VAT
/ Each
KLINGSPOR 358343 KNOTTED WIRE BRUSH 125X14X22.23MM 0.5 SS BR 600 Z
- klingspor:358343
- rubix:228A8823
- In stock: Next day delivery
- Wire:stainless steel
- Brush diameter:125 mm
- Use:heavy brushing and deburring work
£ 14.22 excl. VAT
/ Each
KLINGSPOR 65730 CS561 FIBRE DISC, 100 X 16 MM GRIT 60 ROUND HOLE
- klingspor:65730
- rubix:45016643
- ean:4014855045228
- In stock: Next day delivery
- Diameter:100 mm
- Grain:60
£ 0.44 excl. VAT
/ Each
KLINGSPOR 358335 KNOTTED CUP BRUSH 65 MM X M14 0.5 STEEL BT 600 Z
- klingspor:358335
- rubix:228A8829
- In stock: Next day delivery
- Diameter:65 mm
- Material:steel
- Coupling:m14
£ 6.87 excl. VAT
/ Each
KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
- klingspor:358362
- rubix:228A8850
- ean:4014855450657
- In stock: Next day delivery
- Wire:stainless steel
- Brush diameter:70 mm
- Rod diameter:6 mm
£ 7.22 excl. VAT
/ Each
KLINGSPOR 202401 A60TZ SLITTING DISC 125 X 1 22.23 MM FLAT PK25
- klingspor:202401
- rubix:115A9012
- ean:4014855143702
- In stock: Next day delivery
- Diameter:125 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 47.64 excl. VAT
/ Each
KLINGSPOR 358342 KNOTTED WIRE BRUSH 115X14X22.23MM 0.5 SS BR 600 Z
- klingspor:358342
- rubix:228A8822
- In stock: Next day delivery
- Wire:stainless steel
- Brush diameter:115 mm
- Use:heavy brushing and deburring work
£ 14.22 excl. VAT
/ Each
KLINGSPOR 328905 A660R SLITTING DISC 115 X 1 22.23 MM FLAT PK25
- klingspor:328905
- rubix:416A6902
- ean:5907560188221
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 27.92 excl. VAT
/ Each
24 items of 627



















