KLINGSPOR 358326 CUP BRUSH 80 MM X M14 0.3 STAINLESS STEEL BT 600 W
Cup-Shaped Brush
See technical informationSee documentsReferences
Klingspor:358326
Rubix:228A8835
Documents
Product details : KLINGSPOR 358326 CUP BRUSH 80 MM X M14 0.3 STAINLESS STEEL BT 600 W
Ideal tool for cleaning and clearing profiled or uneven surfaces,
e.g. checker plate - For medium-duty brushing work, derusting and
removing paint, impurities and paint residues - Material-saving work -
For processing very thin sheet metal, e.g. car workshops and restoration companies
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Material | stainless steel |
| Coupling | m14 |
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
- Usually arrives within 14 working days
