SPARTEX SLS1010609LX S/TOP w/station+3DRAW &CUPBD 1060.1000 L/GRY BLU
Cupboard
See technical informationReferences
Spartex:UK-SLS1010609LX
Rubix:224A9650
Manufacturer :SLS1010609LX
Product details : SPARTEX SLS1010609LX S/TOP w/station+3DRAW &CUPBD 1060.1000 L/GRY BLU
A range of robustly constructed express delivery workstations designed for Team Leaders, Supervisors or Line Managers. Fully welded steel frame work ideal for tough environments with a range of accessories both above and below the workstation. Workstation tops and accessories are available in a range of colours to suit the surrounding environment. The compact design recognises the pressure on factory workspace but still allows the team leader to have a workstation with everything they need.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1060 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,055.50 excl. VAT
/ Each
£ 1,266.60 incl. VAT
- Delivery usually within ( 6 ) days

