• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Workshop furniture
  6. Workbench for workshop
  7. BOTT 16921522.16 VERSO 1500X800 ADJ HT FW BENCH ESD

BOTT 16921522.16 VERSO 1500X800 ADJ HT FW BENCH ESD

Verso

See technical information

References

Bott:16921522.16
Rubix:2594322
brand logo
brand logo

Product details : BOTT 16921522.16 VERSO 1500X800 ADJ HT FW BENCH ESD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 787.88 excl. VAT
/ Each
£ 945.46 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 41002115.16V CUBIO KWR-1578-1.8 MOBILE STORAGE BENCHSPARTEX SC841875P11C SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSHBOTT 16923203.16 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOPSPARTEX SQ841275NLXX ESD SQ TUBE WORKBENCH 840X1200X750 L/GreyBUNKER 28097 WORKBENCH WITH S/STEEL WTOP AND PEGPOWER 1550MMBOTT 16921955.24PED BNCH 2000X600X930 + MPX WTOP & 2 DRAW & CUBDSPARTEX SLF9210465LX F/TOP w/station+1DRAW &CUPBD 920.1000 L/GRY BLUBOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 750 MPX 41003503.16VBOTT 41002055.24V CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOPBOTT 16922601.19 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOPBOTT VERSO MBILE STORAGE BENCH 1250X600X830MM & MPX WRKTOP 16923203.11SPARTEX SA791860NLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1800X600 L/GreyBOTT 16922603.19 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOPSPARTEX SW116045SWLX 1WORKSTATION & SLOPING TOP &1DRAW 1100.600.450BOTT 41002100.77V CUBIO MOBILE STORAGE BENCH (MPX)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap