BOTT CUBIO KWR-2078-1.5 MOBILE STORAGE BENCH 41002130.11V
cubio mobile storage bench (mpx) 3 drawers / mid shelf / 3 drawers WxDxH: 2000x750x840mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:41002130.11V
Rubix:80183466





Documents
Product details : BOTT CUBIO KWR-2078-1.5 MOBILE STORAGE BENCH 41002130.11V
cubio mobile storage bench with 3 drawer cabinet / open cupboard / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650/650x650x600mm. Drawer configuration: 4x 150mm, 2x 200mm with 100% extension slides (75kg U.D.L.) with 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 6 |
| Model | 41002130 |
Show UNSPSC/ECL@SS
£ 1,781.29 excl. VAT
/ Each
£ 2,137.55 incl. VAT
- Delivery usually within ( 16 ) days