BOTT 16926076.19 CUBD 525X550X1000+WDW DR+2 SHELF-LGHT GRY/ANTHR

Cupboard

See technical information

References

Bott:16926076.19
Rubix:214A7163
brand logo

Technical specifications

Height1000 mm
Width525 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926076.19 CUBD 525X550X1000+WDW DR+2 SHELF-LGHT GRY/ANTHR


Verso storage cupboard 525mm x 1000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x925 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height1000 mm
Width525 mm
Depth550 mm
Colourgrey
Typestandard cupboards
£ 391.40 excl. VAT
/ Each
£ 469.68 incl. VAT
  • Delivery usually within ( 16 ) days