verso ventilated door cupboard with 2 shelves WxDxH: 1050x350x900mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Depth | 350 mm |
Model | 16926751 |
Colour | Blue |
Type | Ventilated Door Cupboard |
Usually arrives within 14 working days