References
Bott:16926271.16
Rubix:214A7223

Product details : BOTT 16926271.16STORE CUBD 1050X350X900 WDW DR &2 SHELF-LGHT GRY
Verso storage cupboard 1050mm x 900mm x 350mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035/RAL 7035) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1050 mm |
| Depth | 350 mm |
| Colour | grey |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 464.53 excl. VAT
/ Each
£ 557.44 incl. VAT
- Delivery usually within ( 16 ) days