cubio cupboard with perfo doors & 2 shelves WxDxH: 1050x525x800mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Depth | 525 mm |
Model | 40013046 |
Colour | Blue |
Type | Cubio Cupboard |
Usually arrives within 14 working days