References
Bott:40012081.16V
Rubix:214A7832

Product details : BOTT 40012081.16V CUBIO SMF-8516-1.1 CUPBOARD PERFO DOORS
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1600 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 840.46 excl. VAT
/ Each
£ 1,008.55 incl. VAT
- Delivery usually within ( 16 ) days