References
Bott:40019120.77V
Rubix:272A1421

Product details : BOTT 40019120.77V CUBIO CUPBOARD
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, perfo panel lined, reinforced door with 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x800mm.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 650 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 519.92 excl. VAT
/ Each
£ 623.90 incl. VAT
- Delivery usually within ( 16 ) days