References
Bott:40019118.16V
Rubix:214A7971

Product details : BOTT 40019118.16V CUBIO SMF-666-1.1 CUPBOARD
Cubio SMF-666-1.1 Cupboard. Supplied with 500mm high door and 1 x shelf.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 650 mm |
| Depth | 600 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 415.47 excl. VAT
/ Each
£ 498.56 incl. VAT
- Delivery usually within ( 16 ) days