BOTT 16926733.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
verso ventilated door cupboard with 4 shelves WxDxH: 800x350x2000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926733.24
Rubix:214A7482





Documents
Product details : BOTT 16926733.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 800x350x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
| Width | 800 mm |
| Depth | 350 mm |
| Model | 16926733 |
| Colour | red |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 505.38 excl. VAT
/ Each
£ 606.46 incl. VAT
- Delivery usually within ( 16 ) days