References
Bott:40021100.19V
Rubix:214A8104

Product details : BOTT 40021100.19V CUBIO SMF-10620-1.1 CUPBOARD
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 982.19 excl. VAT
/ Each
£ 1,178.63 incl. VAT
- Delivery usually within ( 16 ) days