BOTT 16925249.11 VERSO CABINET 1050 (W )X 550MM (D) X 1000 (H) BLUE


verso drawer cabinet with 7 drawers WxDxH: 1050x550x1000mm RAL 7035/5010

References
bott:16925249.11
rubix:80376782
brand logo
brand logo
Technical specifications
Height1000 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925249.11 VERSO CABINET 1050 (W )X 550MM (D) X 1000 (H) BLUE


verso drawer cabinet with 7 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 2x 100mm, 3x 125mm, 2x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1000mm.

Strengths

The Verso cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments

Applications

High quality and excellent value, this affordable seven drawer cabinet offers durability, functionality and an ergonomic design for easy use

Technical specifications


Attributes
Height1000 mm
Width1050 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 921.95 excl. VAT
/ Each
£ 1,106.34 incl. VAT
  • Usually arrives within 14 working days