References
Bott:40021202.16V
Rubix:214A8150

Product details : BOTT 40021202.16V CUBIO SMF-10610-2S 2D KITTED CUPD
Cubio heavy duty kitted cupboard 1050mm (W) x 650mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 900mm (H) fitted with 3 point lock, 2 x 75kg U.D.L capacity drawers and 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 940.75 excl. VAT
/ Each
£ 1,128.90 incl. VAT
- Delivery usually within ( 16 ) days