verso computer cupboard with screen cbd, 1 shelf, 1 sliding tray WxDxH: 1050x550x1650mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 1650 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 1650 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16928022.11 |
Colour | Blue |
Type | Computer workstation |
Usually arrives within 14 working days