References
Bott:40201011.16V
Rubix:214A8360

Technical specifications
| Type | heavy duty system cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
Product details : BOTT 40201011.16V CUBIO SMR-10620-2 ROLLER SHUTTER CUPBOARD
Cubio heavy duty cupboard with roller shutter door 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Type | heavy duty system cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,441.04 excl. VAT
/ Each
£ 1,729.25 incl. VAT
- Delivery usually within ( 16 ) days