verso roller shutter cupboard with 3 shelves WxDxH: 1050x550x2000mm RAL 7035
Type | roller shutter cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Type | roller shutter cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16926700 |
Usually arrives within 14 working days