• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Cabinets
  6. Swing-door cabinet
  7. BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET

BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET

Cupboard

See technical information

References

Bott:40019125.11V
Rubix:81326537
brand logo
brand logo

Product details : BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 891.43 excl. VAT
/ Each
£ 1,069.72 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT PERFO WALL CUPBOARD HOUSING WITH SHELF 40031069.11VBOTT 40013077.77V CUBIO CUPBOARDBOTT 40021202.24V CUBIO SMF-10610-2S 2D KITTED CUPDBOTT 40031053.24V PERFO WALL CUPBOARD HOUSINGBOTT 40022090.77V CUBIO CUPBOARDBOTT 16926038.24 VERSO SHELF CUPBOARD 525X550X800 WITH 2 SHELVESBOTT 16926214.24 VERSO SHELF CUPBOARD 1050 X350 X1000 +2 SHELVESBOTT 40022059.19V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARDBOTT 16926111.19 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVESBOTT 40020088.77V CUBIO CUPBOARDBOTT CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR 40022048.11VBOTT 40021160.77V CUBIO CUPBOARDBOTT 16926712.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X1000MM (H)BOTT 40012091.24V CUBIO SL-856 COMBINATION CABINETBOTT 40014050.24V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap