BOTT 16926214.24 VERSO SHELF CUPBOARD 1050 X350 X1000 +2 SHELVES
verso wall / shelf cupboard with 2 shelves WxDxH: 1050x350x1000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926214.24
Rubix:214A7202





Documents
Product details : BOTT 16926214.24 VERSO SHELF CUPBOARD 1050 X350 X1000 +2 SHELVES
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1050x350x1000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 350 mm |
| Model | 16926214 |
| Colour | red |
| Type | wall/shelf cupboard |
Show UNSPSC/ECL@SS
£ 436.94 excl. VAT
/ Each
£ 524.33 incl. VAT
- Delivery usually within ( 16 ) days