• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Cabinets
  6. Swing-door cabinet
  7. BOTT CUBIO 10612-1 SYSTEM 40021131.11V

BOTT CUBIO 10612-1 SYSTEM 40021131.11V

Cupboard

See technical information

References

Bott:40021131.11V
Rubix:182A4609
brand logo
brand logo

Product details : BOTT CUBIO 10612-1 SYSTEM 40021131.11V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 998.04 excl. VAT
/ Each
£ 1,197.65 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOPBOTT STORAGE CABINET 40031024.19VBOTT CUPBOARD 2000 X 1050 X 650MM 40021114.11VBOTT 40012079.24V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORSBOTT 16926147.16 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVESBOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVESBOTT 40301005.77V CUBIO CUPBOARDBOTT 40021163.77V CUBIO CUPBOARDBOTT 40020114.77V CUBIO CUPBOARDBOTT 40031063.19V CUBIO LOUVRE WALL CUPBOARD HOUSINGBOTT 40022087.19V CUBIO SMF-13620-3S 3D KITTED CUPDBOTT 16929003.16 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWERBOTT 40021202.77V CUBIO CUPBOARDBOTT 16929102.16 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVESBOTT 16926111.16 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap