BOTT CUPBOARD 2000 X 1050 X 650MM 40021114.11V


cubio cupboard with perfo doors & 9 drawers, 3 shelves WxDxH: 1050x650x2000mm RAL 7035/5010

References
bott:40021114.11V
rubix:2016660
ean:4049751509383
brand logo
brand logo
Technical specifications
Number of doors2
Height2000 mm
Width1050 mm
See all Specifications

Product details : BOTT CUPBOARD 2000 X 1050 X 650MM 40021114.11V


cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 3 adjustable height, galvanised steel shelves (100kg U.D.L.), 9x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.

Technical specifications


Attributes
Number of doors2
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,917.85 excl. VAT
/ Each
£ 2,301.42 incl. VAT
  • Usually arrives within 14 working days