References
Bott:40022066.24V
Rubix:214A8198

Product details : BOTT 40022066.24V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
Complete with 6 x galvanised 160kg U.D.L. capacity shelves. Housing dimensions of 1300mm (W) x 650mm (D) x 2000mm (H) with louvre doors. Constructed of sheet steel with a ral 7035/3004 light grey / red epoxy powder coat finish.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 2,062.98 excl. VAT
/ Each
£ 2,475.58 incl. VAT
- Delivery usually within ( 16 ) days