References
Bott:40201021.77V
Rubix:272A1584

Technical specifications
| Type | bott 40201021.77v cubio cupboard |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
Product details : BOTT 40201021.77V CUBIO CUPBOARD
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, roller shutter door with 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.
Technical specifications
Attributes
| Type | bott 40201021.77v cubio cupboard |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,472.90 excl. VAT
/ Each
£ 1,767.48 incl. VAT
- Delivery usually within ( 16 ) days