Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885158 HSS TAP M16.0 X 2.0 PLUG
CUTLINE 885158 HSS TAP M16.0 X 2.0 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
References
giss cutline:
885158
rubix:
215A7551
ean:
3660338384615
Technical specifications
Threading
M16x2
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885158 HSS TAP M16.0 X 2.0 PLUG
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M16x2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.07
excl. VAT
/
Each
£
26.48
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
CUTLINE 885297 HSS TAP UNC 5/8 X 11 PLUG
DORMER E500M2.6NO3 TAP M2.6 X 0.45 MM 5975674
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
DORMER E500M2NO3 TAP M2 X 0.40 MM 5975730
DORMER E101M16NO8 TAP M16 X 2.00 MM 5974782
CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
CUTLINE 885348 HSS TAP UNF 1 X 12 SECOND
DORMER E500M8NO6 TAP M8 X 1.25 MM 5977024
DORMER E1191/2NO9 TAP 1/2 INCH X 14 5975642
GUHRING 00886 012.007 HAND TAPS 9008860120070
CUTLINE 885149 HSS TAP M11.0X1.5 PLUG
CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
CUTLINE 885153 HSS TAP M14.0 X 2.0 TAPER
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER