DORMER E1191.1/4NO9 TAP 1.1/4 INCH X 11 5975612


G(BSP) Hand Tap Straight Flute

References
dormer:E1191.1/4NO9
rubix:1073549
ean:7320760084397
Hand Tap 1.1/4inchx11 DIN 5157
brand logo
Technical specifications
Total length125 mm
Body materialhss
See all Specifications

Product details : DORMER E1191.1/4NO9 TAP 1.1/4 INCH X 11 5975612


HSS taper tap for thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Strengths

Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
BSPP refers to British Internal Straight Parallel Pipe Thread. They are commonly used for mechanical joints

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Cast Iron lamellar (<150 HB >500 N/mm ²)
Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)
Extra-strong bronze (<470 HB <1500 N/mm²)
Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Duraplastics
Reinforced plastic materials

Technical specifications


Attributes
Total length125 mm
Body materialhss
Drilling diameter39.5 mm
Square drive adapter32 mm
Coatingbright
Threading diameter (inch)1,1/4
Show UNSPSC/ECL@SS
£ 414.70 excl. VAT
/ Each
£ 497.64 incl. VAT
  • Usually arrives within 14 working days