Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885467 HSS TAP BSPF 3/4 X 14 PLUG
CUTLINE 885467 HSS TAP BSPF 3/4 X 14 PLUG
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
References
giss cutline:
885467
rubix:
215A7849
ean:
3660338387579
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885467 HSS TAP BSPF 3/4 X 14 PLUG
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.26
excl. VAT
/
Each
£
83.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 1.5 NO.9
CUTLINE 885161 HSS TAP M18.0 X 2.5 PLUG
CUTLINE 885148 HSS TAP M11.0X1.5 SECOND
DORMER E500M14NO6 TAP M14 X 2.00 MM 5975328 SET OF 3
CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
DORMER E500M52NO3 TAP M52 X 5.00 MM 5976992
CUTLINE 885162 HSS TAP M20.0 X 2.5 TAPER
DORMER E500 HSS TAP M5 NO7
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
CUTLINE 885398 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 TAPER
CUTLINE 885137 HSS TAP M7.0 X 1.0 PLUG
GUHRING 00985 004.826 HAND TAPS 9009850048260
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
CUTLINE 885487 HSS TAP 0BA PLUG
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH