CUTLINE 885264 HSS TAP SET UNC 5/16 X 18
CUTLINE 885262 HSS TAP SET UNC 10 X 24
See technical informationReferences
GISS Cutline:885264
Rubix:215A7654
EAN:3660338385636

Product details : CUTLINE 885264 HSS TAP SET UNC 5/16 X 18
• Set of 3 UNC taps
• Straight flute
Applications
Use with left-hand turn
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 72 mm |
| Drilling diameter | 6.6 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.3 mm |
| Threading | unc 5/16 |
| No. of threads per inch | 18 |
| Body material | hss |
| Threading diameter | 7.94 mm |
| Thread depth | 22 mm |
Show UNSPSC/ECL@SS
£ 41.35 excl. VAT
/ Each
£ 49.62 incl. VAT
- In stock: Next day delivery
