CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885371
Rubix:215A7756
EAN:3660338386657

Product details : CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 3.7 mm |
| Tail diameter | 5 mm |
| Square drive adapter | 4 mm |
| No. of threads per inch | 24 |
| Threading diameter (inch) | 3/16'' '' |
| Threading diameter | 4.7625 mm |
| Total length | 58 mm |
| Thread depth | 16 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Usually arrives within 14 working days
