Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
References
giss cutline:
885402
rubix:
215A7787
ean:
3660338386961
Product details
Technical specifications
Product details : CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.10
excl. VAT
/
Each
£
74.52
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 885494 HSS TAP BA 3 TAPER
CUTLINE 885302 HSS TAP UNC 7/8 X 9 SECOND
DOR HSS TAP 7/8NO9
CUTLINE 885139 HSS TAP M8.0 X 1.25 SECOND
CUTLINE 885460 HSS TAP BSPF 3/8 X 19 SECOND
DORMER HSS TAP 3/8NO9 E1193/8NO9
DORMER E500M1NO3 TAP M1 X 0.25 MM 5977035
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
CUTLINE 885290 HSS TAP UNC 1/2 X 13 SECOND
CUTLINE 885503 HSS TAP BA 6 TAPER
CUTLINE 885342 HSS TAP UNF 3/4 X 16 SECOND
CUTLINE 885431 HSS TAP BSF 1/2 X 16 TAPER
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
DORMER E500M30NO2 TAP M30 X 3.50 MM 5975727