Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885320 HSS TAP UNF 1/4 X 28 TAPER
CUTLINE 885320 HSS TAP UNF 1/4 X 28 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
References
giss cutline:
885320
rubix:
215A7707
ean:
3660338386169
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885320 HSS TAP UNF 1/4 X 28 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.5 NO.9
GUHRING 00986 011.113 HAND TAPS 9009860111130
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
CUTLINE 885341 HSS TAP UNF 3/4 X 16 TAPER
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
CUTLINE 885304 HSS TAP UNC 1 X 8 TAPER
DORMER E500 HSS TAP M10 NO7
CUTLINE 885122 HSS TAP M3.0 X 0.5 PLUG
DORMER E500 HSS TAP M5 NO7
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
DORMER E500M24NO1 TAP M24 X 3.00 MM 5975656
GUHRING 00982 004.166 HAND TAPS 9009820041660
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND