Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885416
rubix:
215A7799
ean:
3660338387081
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.84
excl. VAT
/
Each
£
21.41
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M30NO2 TAP M30 X 3.50 MM 5975727
DORMER E1191/4NO9 TAP 1/4 INCH X 19 5975650
CUTLINE 885485 HSS TAP 0BA TAPER
DORMER E500M4.5NO6 TAP M4.5 X 0.75 MM 5976757
DORMER E500M4NO6 TAP M4 X 0.70 MM 5976783
DORMER E500M9NO2 TAP M9 X 1.25 MM 5977043
DORMER E10810-24NO8 TAP NO.10 X 24 5975253
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
DORMER FINEST FLUTE SERIAL TAP E105 M42 X 3.0 NO.9
DORMER HSS TAP M5NO8 E101M5NO8
CUTLINE 885489 HSS TAP BA 1 SECOND
GUHRING 00886 012.007 HAND TAPS 9008860120070
DORMER HSS TAP M4NO8 E101M4NO8
CUTLINE 885429 HSS TAP BSF 7/16 X 18 SECOND