Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 012.007 HAND TAPS 9008860120070
GUHRING 00886 012.007 HAND TAPS 9008860120070
Standard manual thread-cutters Gühring
References
gühring:
9008860120070
rubix:
345A2504
ean:
4031093262873
Technical specifications
Threading diameter
12
mm
Thread
1.5
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 012.007 HAND TAPS 9008860120070
Technical specifications
Attributes
Threading diameter
12
mm
Thread
1.5
mm
Total length
70
mm
Thread depth
20
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.77
excl. VAT
/
Each
£
32.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00984 004.166 HAND TAPS 9009840041660
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG
CUTLINE 885587 HSS BSF SPIRAL POINT TAP 3/8 X 20
DORMER FINEST FLUTE SERIAL TAP E105 M40 X 1.5 NO.9
CUTLINE 885382 HSS TAP BSW 3/8 X 16 PLUG
DOR HSS TAP M24NO7
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456
CUTLINE 885506 HSS TAP BA 8 TAPER
CUTLINE 885597 HSS SPIRAL POINT TAP 2BA
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
DORMER E1191.1/2NO9 TAP 1.1/2 INCH X 11 5975604
DOR HSS TAP 5/16NO8
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.25 NO.9