Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885485 HSS TAP 0BA TAPER
CUTLINE 885485 HSS TAP 0BA TAPER
CUTLINE 885485 HSS TAP 0BA TAPER
References
giss cutline:
885485
rubix:
215A7864
ean:
3660338387722
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885485 HSS TAP 0BA TAPER
• BA individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.64
excl. VAT
/
Each
£
17.57
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
DORMER E1191/2NO9 TAP 1/2 INCH X 14 5975642
CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
DORMER E500M45NO1 TAP M45 X 4.50 MM 5976826
CUTLINE 885573 HSS BSW SPIRAL POINT TAP 3/16 X 24
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
CUTLINE 885124 HSS TAP M3.5 X 0.6 SECOND
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
GEDORE AF THREAD FILE 140 A 6409720
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.25 NO.9
CUTLINE 885403 HSS STRAIGHT FLUTE TAP BSW 1 X 8 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M5 X .5 NO.9
DORMER E500M3.5NO2 TAP M3.5 X 0.60 MM 5975691
DORMER E500M12NO1 TAP M12 X 1.75 MM 5975288
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE