CUTLINE 885421 HSS TAP BSF 1/4 X 26 PLUG
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
See technical informationReferences
GISS Cutline:885421
Rubix:215A7804
EAN:3660338387135

Product details : CUTLINE 885421 HSS TAP BSF 1/4 X 26 PLUG
• BSF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 5.2 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 5 mm |
| No. of threads per inch | 26 |
| Threading diameter (inch) | 1/4 '' |
| Threading diameter | 6.35 mm |
| Total length | 66 mm |
| Thread depth | 19 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Usually arrives within 14 working days
