Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885497 HSS TAP BA 4 TAPER
CUTLINE 885497 HSS TAP BA 4 TAPER
CUTLINE 885485 HSS TAP 0BA TAPER
References
giss cutline:
885497
rubix:
215A7876
ean:
3660338387845
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885497 HSS TAP BA 4 TAPER
• BA individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER E500M4.5NO2 TAP M4.5 X 0.75 MM 5976752
CUTLINE 885465 HSS TAP BSPF 3/4 X 14 TAPER
CUTLINE 885181 HSS TAP M6.0 X 0.75 TAPER FINE
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
DORMER E500M3.5NO3 TAP M3.5 X 0.60 MM 5975693
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
DORMER E500M18NO6 TAP M18 X 2.50 MM 5975385
CUTLINE 885486 HSS TAP 0BA SECOND
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
CUTLINE 885219 HSS TAP M22.0 X 1.5 TAPER FINE
GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
CUTLINE 885141 HSS TAP M9.0 X 1.25 TAPER
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
CUTLINE 885328 HSS TAP UNF 3/8 X 24 PLUG
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG