Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885129 HSS TAP M5.0 X 0.8 TAPER
CUTLINE 885129 HSS TAP M5.0 X 0.8 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885129
rubix:
215A7522
ean:
3660338384325
Technical specifications
Threading
m5x0,8
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885129 HSS TAP M5.0 X 0.8 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
m5x0,8
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.44
excl. VAT
/
Each
£
13.73
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
GEDORE WHITWORTH THREADFILE 140 W
DORMER HSS TAP 5/8NO8 E1155/8NO8
DORMER E500M1.6NO6 TAP M1.6 X 0.35 MM 5976990
DOR HSS TAP 9/16NO9
CUTLINE 885556 HSS UNC SPIRAL POINT TAP 1/2 X 13 INCH
CUTLINE 885498 HSS TAP BA 4 SECOND
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
GEDORE AF THREAD FILE 140 A 6409720
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 2.0 NO.9
CUTLINE 885380 HSS TAP BSW 3/8 X 16 TAPER
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
DORMER E500M1.7NO1 TAP M1.7 X 0.35 MM 5976993
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
DORMER E500M30NO3 TAP M30 X 3.50 MM 5976741
CUTLINE 885295 HSS TAP UNC 5/8 X 11 TAPER