CUTLINE 885446 HSS TAP SET BSPF 1/8X28
Number of elements | 2 |
---|---|
Total length | 63 mm |
Drilling diameter | 8.8 mm |
Tail diameter | 7 mm |
Square drive adapter | 5.5 mm |
Material | STEEL / CAST IRON |
Tolerance | DIN-ISO 228/1 |
Input | C / D |
Threading (inch) | BSP 1/8 '' |
No. of threads per inch | 28 |
Threading diameter (inch) | BSP 1/8 '' |
Body material | HSS |
In stock: Next day delivery