WALTER 30060-M3 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079103
HSS hand tap set
See technical informationReferences
Walter Prototyp:30060-M3
Rubix:291A1030
Manufacturer :5079103
EAN:4042446036171

Product details : WALTER 30060-M3 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079103
For long- and short-chipping materials
HSS hand tap set 30060-M3
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 40 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Threading diameter | 3 mm |
| Thread depth | 9 mm |
Show UNSPSC/ECL@SS
£ 37.83 excl. VAT
/ Each
£ 45.40 incl. VAT
- Usually arrives within 14 working days