ROEBUCK HSS TAP SET M5.0 X 0.8


SET of standard manual thread-cutters Unbranded

References
unbranded:022305
rubix:022305
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : ROEBUCK HSS TAP SET M5.0 X 0.8


Right hand cutting
Contents: 1 x Taper, Second, Bottoming

Technical specifications


Attributes
Number of elements3
Drilling diameter0.8 mm
MaterialHSS
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
  • Sold out