Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTERPROT 30016-M10 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200420
WALTERPROT 30016-M10 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200420
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30016-M10
rubix:
357A4747
manufacturer :
5200420
ean:
4042446153670
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 30016-M10 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200420
Technical specifications
Attributes
Number of elements
3
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.10
excl. VAT
/
Each
£
104.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TAP M48NO8
CUTLINE 885271 HSS TAP SET UNC 7/8 X 9
DORMER E100M10NO8 TAP M10 X 1.50 MM 5974733
CUTLINE 885229 HSS TAP SET M3.0 X 0.35 FINE
CUTLINE 885111 HSS TAP SET M8 X 1.25 L/HAND
CUTLINE 885088 HSS TAP SET M2.0 X 0.4
GUHRING 00884 012.005 HAND TAPS 9008840120050
CUTLINE 885095 HSS TAP SET M7.0 X 1.0
WALTERPROT 30060-M24 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079118
FACOM SET 3 227.S5X80T3 COBALT THREADING TAPS
DORMER E5315/16NO1 TAP 5/16 INCH X 18 5977345
WALTER 30063-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5079134
DORMER E5311/8NO2 TAP 1/8 INCH X 40 5977266
WALTER 5079132 30063-M12 HSS-E HAND-HELD TAP SET
DORMER E100M20NO8 TAP M20 X 2.50 MM 5974737