CUTLINE 885597 HSS SPIRAL POINT TAP 2BA
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
See technical informationReferences
GISS Cutline:885597
Rubix:215A7967
EAN:3660338388750
Product details : CUTLINE 885597 HSS SPIRAL POINT TAP 2BA
• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes
Technical specifications
Attributes
| Body material | hss |
|---|
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days

