Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
References
giss cutline:
885186
rubix:
215A7578
ean:
3660338384882
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.28
excl. VAT
/
Each
£
19.54
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
CUTLINE 885806 HSSG TAP M3+DRILL 2.5MM
DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456
CUTLINE 885269 HSS TAP SET UNC 5/8X11
CUTLINE 885263 HSS TAP SET UNC 1/4 X 20
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885213 HSS TAP M20.0 X 1.5 TAPER FINE
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
DORMER E500M2NO3 TAP M2 X 0.40 MM 5975730
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 1.5 NO.9
DORMER E500M3X.6NO3 TAP M3 X 0.60 MM 5975720
CUTLINE 885859 ADJUSTABLE TAP WRENCH STEEL 3
ROEBUCK 885827 TAP 1/4 INCH HEX DRIVE SET M3-M10
CUTLINE 885348 HSS TAP UNF 1 X 12 SECOND
CUTLINE 885867 TAP WRENCH STD S1.5 222227B
DORMER FINEST FLUTE SERIAL TAP E105 M16 X 1.5 NO.9