ROEBUCK 885831 HEX DRIVE TAP 1/4 INCH M5
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
See technical informationReferences
Roebuck:885831
Rubix:216A4008
EAN:3660338390852

Product details : ROEBUCK 885831 HEX DRIVE TAP 1/4 INCH M5
• High speed steel metric taps with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6.35 mm |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- In stock: Next day delivery
