CUTLINE 885623 HSS LEFT HAND SPLIT DIE M5 X 13/16 INCH
CUTLINE 885623 HSS LEFT HAND SPLIT DIE M5 X 13/16 INCH
See technical informationReferences
GISS Cutline:885623
Rubix:215A7991
EAN:3660338388996

Product details : CUTLINE 885623 HSS LEFT HAND SPLIT DIE M5 X 13/16 INCH
• Plain adjustable
• BS 1127
• Split coarse dies
• Left hand cutting
Technical specifications
Attributes
| Cage diameter | 20.63 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss |
| Diameter | 20.63 mm |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Usually arrives within 14 working days
