Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
VOELKEL-TS 9350G 24 M24X3DINDIE55X22OD 27474
VOELKEL-TS 9350G 24 M24X3DINDIE55X22OD 27474
Round Die Metric HSS
References
völkel threading solutions:
9350G 24
rubix:
124A6574
manufacturer :
27474
ean:
8031591265747
Technical sheet / Technical file
Product details
Technical specifications
Product details : VOELKEL-TS 9350G 24 M24X3DINDIE55X22OD 27474
Applications
Non Abrasive Material up to 800 N/mm², Unalloyed and Low Alloyed Steel
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.42
excl. VAT
/
Each
£
77.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00162 030.007 MACHINE TAPS 9001620300070
DORMER F110M40X1.5 GUN NOSED DIE M40 X 1.50 MM 5977773
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
DORMER F110M24X1.0 GUN NOSED DIE M24 X 1.00 MM 5978665
GUHRING 00152 007.000 MACHINE TAPS 9001520070000
CUTLINE 885678 HSS SPLIT DIE UNC 7/16 (1.5/16)
GUHRING 00152 005.000 MACHINE TAPS 9001520050000
CUTLINE 885696 HSS SPLIT DIE UNF 1/2 (1.5/16)
GUHRING 00121 010.000 MACHINE TAPS 9001210100000
CUTLINE 885667 HSS SPLIT DIE BSF 5/8 (2)
GUHRING 00151 010.000 MACHINE TAPS 9001510100000
DORMER F1701/8 GUN NOSED DIE 1/8 INCH X 28 5977734
CUTLINE 885637 METRIC FINE SPLIT DIE M14 X 1.25 X 1.5/16 INCH
WALTERPROT 63000-UNF5/16 DIES 5079599
FACOM CIRC.DIE 221.8X125